Apply to be a TradeMaster!
Main product image of 12mm Jaw Bare Tool, EK50ML
Magnifying glass
Hover image to zoom

12mm Jaw Bare Tool, EK50ML

Brand:
Greenlee
SKU:
EK50ML120B
Rating:
(0)
Q&A:
(0)
12mm Jaw Bare Tool, EK50ML
Magnifying glass
Hover image to zoom
$505.68 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features
  • The First Electromechanical Crimping Tool with PowerSense Technology which allows you to hold your work during preparation before starting the crimp
  • Intelligent Crimping System Technology monitors amp draw for each crimp and provides a visual alert if a crimp does not complete a full cycle
  • 90% Hand force reduction
  • 65% faster crimping cycle versus ratcheting tool
  • 10.8V Li-Ion Battery can perform up to 250 crimps on one battery charge
  • LED Battery level indicator allows the user to monitor battery charge so they always know when the battery needs to be recharged
  • LED work light allows the user to illuminate their work in dark areas

Specs

–
Battery Type:

Lithium-Ion

Product Type:

Crimp Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy