Apply to be a TradeMaster!
Main product image of 6 Ton Crimper, CJ22 Jaw, Li-Ion, Standard, 120V
Magnifying glass
Hover image to zoom

6 Ton Crimper, CJ22 Jaw, Li-Ion, Standard, 120V

Brand:
Greenlee
SKU:
EK622LX11
Rating:
(0)
Q&A:
(0)
6 Ton Crimper, CJ22 Jaw, Li-Ion, Standard, 120V
Magnifying glass
Hover image to zoom
$3,707.81 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Length (Inches)
15-3/4" Length

Description

–

Features

  • Equipped with Bluetooth Communication enabled via the Greenlee Gator Eye app. Features LED display screen communicating pressure and battery levels as well as tool diagnostics with real-time tool feedback.
  • Intelligent Crimping System Technology includes a pressure sensor that monitors the crimping force of each crimp and provides the operator a visual and audible alert if the force is below specifications
  • State of the art 18V lithium ion (Li-ion) battery provides 70% more cycles per charge and faster cycle times
  • LED light provides the operator with the battery charge and tool maintenance status
  • In Line tool style is light weight and very easy to control
  • One trigger controls all tool functions
  • Crimping head rotates 350Tools automatically retract when the crimping cycle is complete
  • Over molded tacky grip areas make gripping the tool easier and more comfortable
  • LED work light illuminates dark work areas
  • Greenlee battery-powered crimping tools now use bio-degradable oil
  • Smart chargers control the charging current, charging voltage and battery temperature to maximize battery life
  • Accepts Greenlee KC22 and KA22 series crimping dies
  • Includes 04292 die adapters which can be used with all industry "W" style crimping dies and Greenlee KD6 style dies
  • Available with 120V, 12V or 230V battery charger or with 120V or 230V corded adapter in place of batteries and charger

Specs

–
Product Type:

6T Crimper

Battery Type:

Lithium-Ion

Wire Size:

#8 AWG

Voltage:

120v

Length (Inches):

15-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy