Apply to be a TradeMaster!
Main product image of 6 Ton Crimper, Li-Ion, Standard, 120V
Magnifying glass
Hover image to zoom
6 Ton Crimper, Li-Ion, Standard, 120V
Magnifying glass
Hover image to zoom
$2,670.87 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Length (Inches)
18-1/2" Length

Description

–

Intelligent Crimping System Technology includes a pressure sensor that monitors the crimping force of each crimp and provides the operator a visual and audible alert if the force is below specifications State of the art 18V lithium ion (Li-ion) battery provides 70% more cycles per charge and faster cycle times LED light provides the operator with the battery charge and tool maintenance status In Line tool style is light weight and very easy to control One trigger controls all tool functions Crimping head rotates 350 Tools automatically retract when the crimping cycle is complete Overmolded tacky grip areas make gripping the tool easier and more comfortable LED work light illuminates dark work areas Greenlee battery-powered crimping tools now use bio-degradable oil Smart chargers control the charging current, charging voltage and battery temperature to maximize battery life Available with 120V, 12V or 230V battery charger or with 120V or 230V corded adapter in place of batteries and charger Equipped with CJ22 Crimping Jaws that accept Greenlee KC22 and KA22 Series Crimping Dies When equipped with optional CJD3 Crimping Jaws, can be used with all industry "W" Style Crimping Dies & Greenlee KD6 Series Dies When equipped with optional CJK Crimping Jaws, can be used with Thomas & Betts "6-Ton" Crimping Dies


Features

  • Equipped with Bluetooth Communication enabled via the Greenlee Gator Eye app. Features LED display screen communicating pressure and battery levels as well as tool diagnostics with real-time tool feedback.
  • Intelligent Crimping System Technology includes a pressure sensor that monitors the crimping force of each crimp and provides the operator a visual and audible alert if the force is below specifications
  • State of the art 18V lithium ion (Li-ion) battery provides 70% more cycles per charge and faster cycle times
  • LED light provides the operator with the battery charge and tool maintenance status
  • In Line tool style is light weight and very easy to control
  • One trigger controls all tool functions
  • Crimping head rotates 350Tools automatically retract when the crimping cycle is complete
  • Over molded tacky grip areas make gripping the tool easier and more comfortable
  • LED work light illuminates dark work areas
  • Greenlee battery-powered crimping tools now use bio-degradable oil
  • Smart chargers control the charging current, charging voltage and battery temperature to maximize battery life
  • Available with 120V, 12V or 230V battery charger or with 120V or 230V corded adapter in place of batteries and charger
  • Equipped with CJ22 Crimping Jaws that accept Greenlee KC22 and KA22 Series Crimping Dies
  • When equipped with optional CJD3 Crimping Jaws, can be used with all industry "W" Style Crimping Dies & Greenlee KD6 Series Dies
  • When equipped with optional CJK Crimping Jaws, can be used with Thomas & Betts "6-Ton" Crimping Dies

Specs

–
Voltage:

120v

Wire Size:

#8 AWG

Product Type:

6T Crimper

Length (Inches):

18-1/2"

Battery Type:

Lithium-Ion

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy