Apply to be a TradeMaster!
Main product image of 6 Ton Flip Top Inline Quad Crimper, Li-Ion, Standard, 120V
Magnifying glass
Hover image to zoom

6 Ton Flip Top Inline Quad Crimper, Li-Ion, Standard, 120V

Brand:
Greenlee
SKU:
EK6FTILX11
Rating:
(0)
Q&A:
(0)
6 Ton Flip Top Inline Quad Crimper, Li-Ion, Standard, 120V
Magnifying glass
Hover image to zoom
$5,180.48 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
19-1/2" Length
Product Highlight: Voltage
120v

Description

–
Features
  • LED display screen communicating system pressure and battery levels as well as tool diagnostics with real-time tool feedback
  • In line tool style is light weight and very easy to control
  • One trigger controls all tool functions
  • Cutting head rotates 360°
  • Tools automatically retract when the crimping cycle is complete
  • Equipped with Double Tap activation profile
  • Over-molded tacky grip areas make gripping the tool easier and more comfortable

Specs

–
Crimping Force:

55 kN

Wire Size:

#6 AWG

Product Type:

6T Crimper

Battery Type:

Lithium-Ion

Length (Inches):

19-1/2"

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy