Apply to be a TradeMaster!
Main product image of 6 Ton PVC Dieless Crimper, 120V Charger
Magnifying glass
Hover image to zoom

6 Ton PVC Dieless Crimper, 120V Charger

Brand:
Greenlee
SKU:
EK6IDCLX11
Rating:
(0)
Q&A:
(0)
6 Ton PVC Dieless Crimper, 120V Charger
Magnifying glass
Hover image to zoom
$3,719.19 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
15-3/4" Length
Product Highlight: Voltage
120v

Description

–
Features
  • Coated head brush guard for added safety
  • Intelli-CRIMP® technology notifies operator with a visual and audible alert in real time if correct crimp force is not achieved
  • Intelligent and fast two-stage telescopic cylinder identifies correct pressure for a broad range of wire classes
  • 3 year warranty
  • Lightest indenting tool on the market
  • Flip top style with 350° rotating head
  • Single trigger operation for controlling all tool functions

Specs

–
Includes:

Charger

Battery Type:

4 Ah

Length (Inches):

15-3/4"

Product Type:

6T Crimper

Voltage:

120v

Crimping Force:

30-60 kN

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy