Apply to be a TradeMaster!
Main product image of 6 Ton Insulated Crimper with 6ID Head & 120V Charger
Magnifying glass
Hover image to zoom

6 Ton Insulated Crimper with 6ID Head & 120V Charger

Brand:
Greenlee
SKU:
EK6IDCVX11
Rating:
(0)
Q&A:
(0)
6 Ton Insulated Crimper with 6ID Head & 120V Charger
Magnifying glass
Hover image to zoom
$4,110.09 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
16" Length
Product Highlight: Voltage
120v

Description

–
Features
  • 1000v Insulation
  • Brush guarded head - helps avoid accidental contact with conductors
  • Tri-insulation barrier - Provides three (3) layers of protection (Patent Pending)
  • 360° Rotating head - For improved agility in confined work spaces
  • Double -tap safety feature option -Prevents unintentional operation
  • Bluetooth® communicationConnects with Greenlee i-press® App
  • Equipped with Intelli-crimp technology

Specs

–
Wire Size:

#8 AWG

Includes:

Charger

Length (Inches):

16"

Voltage:

120v

Product Type:

6T Crimper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy