Apply to be a TradeMaster!
Main product image of 6 Ton Crimper Indent, Li-Ion, Standard, 120V, EK6IDLX11
Magnifying glass
Hover image to zoom

6 Ton Crimper Indent, Li-Ion, Standard, 120V, EK6IDLX11

Brand:
Greenlee
SKU:
EK6IDLX11
Rating:
(0)
Q&A:
(0)
6 Ton Crimper Indent, Li-Ion, Standard, 120V, EK6IDLX11
Magnifying glass
Hover image to zoom
$3,406.74 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Equipped with Bluetooth Communication enabled via the Greenlee Gator Eye app. Features LED display screen communicating pressure and battery levels as well as tool diagnostics with real-time tool feedback.
  • Dual stage telescopic cylinder
  • The EK6IDL consists of two individual pistons (large exterior and a small interior one). The interior small piston transmits a force of 30kN and features two functions.
  • First it fixes cable lugs and connectors to the correct position prior to crimping operations
  • Secondly it crimps smaller cross sections up to 1/0 AWG
  • The large exterior piston transmits a force of 60kN and crimps all larger cross sections. Managed by Intelli-Crimp, the variable 30kN / 60kN cylinder safeguards that the optimal crimp performance is always being achieved regardless of the cross section. Extremely large crimp range is ensured, copper material 8AWG-500MCM and aluminum material 1/0AWG-350MCM.
  • Compact design, low weight and heavy duty performance

Specs

–
Product Type:

Crimp Tool

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy