Apply to be a TradeMaster!
Main product image of Remote Wire Cutter 20 mm, 120V Charger
Magnifying glass
Hover image to zoom

Remote Wire Cutter 20 mm, 120V Charger

Brand:
Greenlee
SKU:
ES20LXR11
Rating:
(0)
Q&A:
(0)
Remote Wire Cutter 20 mm, 120V Charger
Magnifying glass
Hover image to zoom
$4,049.22 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
3" Length
Product Highlight: Material
Plastic, Aluminum, Steel

Description

–
Remote control wire cutter; Can be used in either hand held or remote configuration; Tool comes standard with remote control (BTC3GL), Hot Stick adaptor (BTC3-TJ); 120v Makita charger and two 2.0Ah batteries; Tool pouch
Features
  • Can be used in Remote or Handheld positioning
  • Universal remote control can be used with any Greenlee remote cutter
  • Designed specifically to cut hard metail, including ACSR
  • Cutting head rotates 350 degrees
  • Uses bio-degradable oil
  • Tool weighs less than 5 lbs

Specs

–
Length (Inches):

3"

Material:

Plastic

Aluminum

Steel

Includes:

Charger

Product Type:

Wire Cutter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy