Apply to be a TradeMaster!
Main product image of 2" Cable Cutter with Two 4.0 AH Batteries, 120V, Charger & Case
Magnifying glass
Hover image to zoom

2" Cable Cutter with Two 4.0 AH Batteries, 120V, Charger & Case

Brand:
Greenlee
SKU:
ESC50LX11
Rating:
(0)
Q&A:
(0)
2" Cable Cutter with Two 4.0 AH Batteries, 120V, Charger & Case
Magnifying glass
Hover image to zoom
$3,589.41 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Greater cutting capacity with a more compact tool
  • Inline design provides easy maneuverability
  • MRS (Manual Retract Stop) - Stop the blade retraction at any point and begin the next cutting cycle from that point to save time
  • Capacity
  • Cuts up to 2" diameter Copper (Cu)/ Aluminum (Al) Standard and Fine Stranded cable
  • Ergonomic
  • Inline design tool is 30% lighter than closest competitor model

Specs

–
Includes:

Carrying Case

Battery

Charger

Application:

Aluminum

Copper

Product Type:

Cable Cutter

Batteries Included:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy