Apply to be a TradeMaster!
Main product image of Wire Cutter 25mm, Li-ion, Standard, Bare, ESG25LXB
Magnifying glass
Hover image to zoom

Wire Cutter 25mm, Li-ion, Standard, Bare, ESG25LXB

Brand:
Greenlee
SKU:
ESG25LXB
Rating:
(0)
Q&A:
(0)
Wire Cutter 25mm, Li-ion, Standard, Bare, ESG25LXB
Magnifying glass
Hover image to zoom
$3,686.45 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Equipped with Bluetooth Communication enabled via the Greenlee Gator Eye app. Features LED display screen communicating pressure and battery levels as well as tool diagnostics with real-time tool feedback. Designed primarily to cut distribution ACSR cablePowerful state of the art 18V lithium ion (Li-ion) batteryLED light provides the operator with the battery charge and tool maintenance statusIn-line tool style is light weight and very easy to controlOne trigger controls all tool functionsCutting head rotates 350°Tool automatically retracts when the cutting cycle is completeOver molded tacky grip areas make gripping the tool easier and more comfortableLED work light illuminates dark work areasUses bio-degradable oilSmart Chargers control the charging current, charging voltage and battery temperature to maximize battery lifeAvailable with 120V, 12V,or 230V battery charger or with 120V or 230V corded adapter in place of batteries and charger
  • Designed primarily to cut distribution ACSR cable Powerful state of the art 18V lithium ion (Li-ion) battery LED light provides the operator with the battery charge and tool maintenance status In-line tool style is light weight and very easy to control One trigger controls all tool functions Cutting head rotates 350° Tool automatically retracts when the cutting cycle is complete Overmolded tacky grip areas make gripping the tool easier and more comfortable LED work light illuminates dark work areas Uses bio-degradable oil Smart Chargers control the charging current, charging voltage and battery temperature to maximize battery life. Available with 120V, 12V,or 230V battery charger or with 120V or 230V corded adapter in place of batteries and charger

Specs

–
Product Type:

Wire Cutter

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy