Apply to be a TradeMaster!
Main product image of Wire Cutter 45 mm, Li-Ion, Standard, 120V
Magnifying glass
Hover image to zoom

Wire Cutter 45 mm, Li-Ion, Standard, 120V

Brand:
Greenlee
SKU:
ESG45LX11
Rating:
(0)
Q&A:
(0)
Wire Cutter 45 mm, Li-Ion, Standard, 120V
Magnifying glass
Hover image to zoom
$5,121.33 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
18-1/4" Length

Description

–
This hard metal cutter has shock load damping technology. The tool comes standard with 120v Makita charger, two 4.0Ah batteries, field replacement blades, and weather resistant Hi-Vis carrying pouch.
Features
  • Hard metal cutter
  • High Capacity
  • Shock load damping system
  • Field Replacable Blades
  • Flip top head
  • Retraction Stop allows the operator to stop the ram retraction at any point simply by tapping the trigger, and then starting the next cutting cycle from that point, saving time and energy.
  • Two-stage hydraulic system provides fast advance and power speeds, saving time.

Specs

–
Length (Inches):

18-1/4"

Product Type:

Wire Cutter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy