Apply to be a TradeMaster!
Main product image of Wire Cutter 55 mm, Li-Ion, Standard 120V
Magnifying glass
Hover image to zoom
Wire Cutter 55 mm, Li-Ion, Standard 120V
Magnifying glass
Hover image to zoom
$6,252.64 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
18-1/8" Length

Description

–

Retraction Stop allows the operator to stop the ram retraction at any point simply by tapping the trigger, and then starting the next cutting cycle from that point, saving time and energy LED light provides the operator with the battery charge and tool maintenance status Two-stage hydraulic system provides fast advance and power speeds, saving time Forward handle position improves tool balance One trigger controls all tool functions Cutting head rotates 350 Tools automatically retract when the cutting cycle is complete 


Overmolded tacky grip areas make gripping the tool easier and more comfortable LED work light illuminates dark work areas Greenlee battery-powered cutting tools now use bio-degradable oil Smart Chargers control the charging current, charging voltage and battery temperature to maximize battery life. Available with 120V, 12V or 230V battery charger or with 120V or 230V corded adapter in place of batteries and charger U.S. Patents #6,206,663 and #6,065,326



Features

  • Equipped with Bluetooth Communication enabled via the Greenlee Gator Eye app. Features LED display screen communicating pressure and battery levels as well as tool diagnostics with real-time tool feedback.
  • Designed specifically to cut ACSR, guy strand and ground rods
  • State of the art 18V lithium ion (Li-ion) battery provides 70% more cycles per charge and faster cycle times
  • Retraction Stop allows the operator to stop the ram retraction at any point simply by tapping the trigger, and then starting the next cutting cycle from that point, saving time and energy
  • LED light provides the operator with the battery charge and tool maintenance status
  • Two-stage hydraulic system provides fast advance and power speeds, saving time
  • Forward handle position improves tool balance
  • One trigger controls all tool functions
  • Cutting head rotates 350Tools automatically retract when the cutting cycle is complete
  • Over molded tacky grip areas make gripping the tool easier and more comfortable
  • LED work light illuminates dark work areas 
  • Greenlee battery-powered cutting tools now use bio-degradable oil
  • Smart Chargers control the charging current, charging voltage and battery temperature to maximize battery life
  • Available with 120V, 12V or 230V battery charger or with 120V or 230V corded adapter in place of batteries and charger
  • U.S. Patents #6,206,663 and #6,065,326
  • Designed specifically to cut ACSR, guy strand and ground rods State of the art 18V lithium ion (Li-ion) battery provides 70% more cycles per charge and faster cycle times

Specs

–
Capacity:

76/19 AWG

Product Type:

Wire Cutter

Length (Inches):

18-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy