Apply to be a TradeMaster!
Main product image of Cable Tray / Bolt Cutter 12mm, Li-Ion, Standard, 120V, ETS12LX11
Magnifying glass
Hover image to zoom

Cable Tray / Bolt Cutter 12mm, Li-Ion, Standard, 120V, ETS12LX11

Brand:
Greenlee
SKU:
ETS12LX11
Rating:
(0)
Q&A:
(0)
Cable Tray / Bolt Cutter 12mm, Li-Ion, Standard, 120V, ETS12LX11
Magnifying glass
Hover image to zoom
$2,086.01 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Equipped with Bluetooth Communication enabled via the Greenlee Gator Eye app. Features LED display screen communicating pressure and battery levels as well as tool diagnostics with real-time tool feedback.
  • Designed to cut one-time disposable locks, shipping container seals and small diameter bolts State of the art 18V lithium ion (Li-ion) battery provides 70% more cycles per charge and faster cycle times LED light provides the operator with the battery charge and tool maintenance status In-line tool style is light weight and very easy to control One trigger controls all tool functions Cutting head rotates 350° Tools automatically retract when the cutting cycle is complete Overmolded tacky grip areas make gripping the tool easier and more comfortable LED work light illuminates dark work areas Greenlee battery-powered tools now use bio-degradable oil Smart Chargers control the charging current, charging voltage and battery temperature to maximize battery life. Available with 120V, 12V or 230V battery charger or with 120V or 230V corded adapter in place of batteries and charger

Specs

–
Product Type:

Bolt Cutter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy