Apply to be a TradeMaster!
Main product image of 18 ft. Fish Pole
Magnifying glass
Hover image to zoom

18 ft. Fish Pole

Brand:
Greenlee
SKU:
FP18-GREENLEE
Rating:
(0)
Q&A:
(0)
18 ft. Fish Pole
Magnifying glass
Hover image to zoom
$167.45 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
18' Length
Product Highlight: Diameter (Inches)
2" Diameter

Description

–
Greenlee's new Fish Poles are designed specifically for pushing and pulling wires over long distances. To make maneuvering easier in cramped spaces, Greenlee made all of the models lightweight. But don’t let the light weight fool you, these fish poles are made to handle the most rugged environment. In fact, the FP18 and the FP24 have an enhanced gripping section and all models are made of durable fiberglass material designed for long-term use.

Product Features:
  • Push or pull wires over long distances including suspended ceilings, sub-floors, crawl spaces and attics.
  • Non-conductive, high-impact construction for long life.
  • Specialized hook can be used to install wires in suspended ceilings.
  • Velcro strap secures pole when in collapsed position.
  • Self-contained, no loose parts.
  • Lightweight design to minimize fatigue.

Product Specifications:
  • Diameter: 2" (50 mm)
  • Extended Length: 18 ft.
  • Type: Non Conductive
  • Collapsed Length: 27"

Specs

–
Length (Feet):

18'

Product Type:

Fish Pole

Diameter (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy