Apply to be a TradeMaster!
Main product image of 3 ft. Wire Reacher
Magnifying glass
Hover image to zoom

3 ft. Wire Reacher

Brand:
Greenlee
SKU:
FP3
Rating:
(0)
Q&A:
(0)
3 ft. Wire Reacher
Magnifying glass
Hover image to zoom
$19.40 each
In Stock
In Stock
Get 8 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
3 ft. Stainless Steel Wire Reacher

Product Features:
  • Extends your reach above ceilings and walls
  • Stainless-steel construction for long life
  • Hook can be used to install cables and wires up to 3/4 IN (19 mm) diameter
  • Clip included for easy storage in shirt pocket
  • Self-contained, no loose parts

Product Specifications:
  • Diameter: 3/8" (9.5 mm)
  • Extended Length: 38" (965 mm)
  • Material: Stainless Steel
  • Collapsed Length: 6-3/8" (162 mm)
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy