Apply to be a TradeMaster!
Main product image of Nylon Fish tape (100 ft.)
Magnifying glass
Hover image to zoom

Nylon Fish tape (100 ft.)

Brand:
Greenlee
SKU:
FTN536-100
Rating:
(0)
Q&A:
(0)
Nylon Fish tape (100 ft.)
Magnifying glass
Hover image to zoom
$154.57 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
100' Length
Product Highlight: Material
Nylon

Description

–
Nylon Fish tape (100 ft.)

Product Features:
  • Non-conductive, curl resistant nylon tape for fast, clean fishing
  • Good for fishing in conduit with wire or cable present
  • Rugged case design improves drop impact capability
  • Advanced comfort handle grip reduces fatigue
  • Nylon fish tape is intended for fishing only
  • Rope or line is recommended for pulling
  • Tensile Strength: 250 lb. (1.1 KN) Maximum Design Strength
  • Material: Nylon
  • Type: Non Conductive, Curl Resistant

Specs

–
Length (Feet):

100'

Product Type:

Fish Tape

Material:

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy