Apply to be a TradeMaster!
Main product image of Steel Fish Tape (240 ft.)
Magnifying glass
Hover image to zoom

Steel Fish Tape (240 ft.)

Brand:
Greenlee
SKU:
FTS438-240
Rating:
(0)
Q&A:
(0)
Steel Fish Tape (240 ft.)
Magnifying glass
Hover image to zoom
$115.75 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
240' Length
Product Highlight: Material
Steel

Description

–
Steel Fish Tape (240 ft.)

Product Features:
  • Oil-tempered spring steel for excellent fishing performance
  • Dirt-free tape finish keeps hands cleaner during use
  • Advanced comfort handle grip reduces fatigue
  • Superior rapid tape pay-out and rewind
  • Smaller Fish Eye with offset bend for improved fishing ability
  • Improved low profile tip for easy fishing through all sizes of conduit
  • Viewing Port gives visibility to remaining tape and ability to remove jobsite debris quickly
  • Rugged case design improves drop impact capability
  • Flared case with Grip Ridges for no slip handling
  • Tensile Strength: 400 lb. (1.7 KN) Maximum Design Strength
  • Material: Steel

Specs

–
Length (Feet):

240'

Product Type:

Fish Tape

Material:

Steel

Tensile Strength (lbs):

400 lbs.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy