Apply to be a TradeMaster!
Main product image of 150' x 1/8" Steel Fishtape with Leader, FTS438DL-150
Magnifying glass
Hover image to zoom

150' x 1/8" Steel Fishtape with Leader, FTS438DL-150

Brand:
Greenlee
SKU:
FTS438DL-150
Rating:
(0)
Q&A:
(0)
150' x 1/8" Steel Fishtape with Leader, FTS438DL-150
Magnifying glass
Hover image to zoom
$111.92 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
150' Length
Product Highlight: Material
Steel
Product Highlight: Width (Inches)
1/8" Width

Description

–
  • Fish farther and faster with the Speed Flex leader
  • Laser etched feet & meter distance markings every 1' (3 m)
  • Advanced overmolded comfort grip and rugged case design
  • Superior rapid tape pay-out and rewind
  • Viewing ports to see amount of tape remaining in the case

Specs

–
Length (Feet):

150'

Material:

Steel

Width (Inches):

1/8"

Product Type:

Fish Tape

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy