Apply to be a TradeMaster!
Main product image of SmartMARK Laser-Etched Steel Fish Tape w/ SpeedFlex Leader (250 ft.)
Magnifying glass
Hover image to zoom

SmartMARK Laser-Etched Steel Fish Tape w/ SpeedFlex Leader (250 ft.)

Brand:
Greenlee
SKU:
FTS438DL-250
Rating:
(0)
Q&A:
(0)
SmartMARK Laser-Etched Steel Fish Tape w/ SpeedFlex Leader (250 ft.)
Magnifying glass
Hover image to zoom
$161.95 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
250' Length
Product Highlight: Material
Steel

Description

–
Greenlee is proud to introduce a line of laser etched steel fish tapes with SpeedFlex leaders and overmolded grip handle. The new SmartMARK fish tapes increase productivity with the laser etched distance markings, SpeedFlex leader and rugged, advanced, no-bump, flared comfort grip with superior rapid pay-out and rewind capability

Product Features:
  • Laser etched feet & meter distance markings every 1' (3 m)
  • Advanced over-molded comfort grip and rugged case design
  • Superior rapid tape pay-out and rewind
  • Viewing ports to see amount of tape remaining in the case
  • Length: 250' x 1/8" (76 m x 3 mm)
  • Weight: 9.0 lbs (4.1 kg)

Specs

–
Length (Feet):

250'

Product Type:

Fish Tape

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy