Apply to be a TradeMaster!
Main product image of 100' x 1/8" Stainless Steel Fish Tape, FTSS438-100
Magnifying glass
Hover image to zoom

100' x 1/8" Stainless Steel Fish Tape, FTSS438-100

Brand:
Greenlee
SKU:
FTSS438-100
Rating:
(0)
Q&A:
(0)
100' x 1/8" Stainless Steel Fish Tape, FTSS438-100
Magnifying glass
Hover image to zoom
$119.53 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Feet)
100' Length
Product Highlight: Width (Inches)
1/8" Width

Description

–
  • Corrosion free stainless steel tape for maximum life
  • Fish further and faster with Speed Flex leader
  • Advanced comfort handle grip reduces fatigue
  • Viewing Port gives visibility to remaining tape and ability to remove jobsite debris quickly
  • Rugged case design improves drop impact capability
  • Flared case with Grip Ridges for no slip handling
  • Replacement Speed Flex leader

Specs

–
Product Type:

Fish Tape

Material:

Stainless Steel

Length (Feet):

100'

Width (Inches):

1/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy