Apply to be a TradeMaster!
Main product image of REEL-X Fiberglass Fish tape (100 ft.)
Magnifying glass
Hover image to zoom

REEL-X Fiberglass Fish tape (100 ft.)

Brand:
Greenlee
SKU:
FTXF-100
Rating:
(0)
Q&A:
(0)
REEL-X Fiberglass Fish tape (100 ft.)
Magnifying glass
Hover image to zoom
$196.27 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
100' Length
Product Highlight: Material
Fiberglass

Description

–
Greenlee's non-conductive fiberglass fish tape features a free-spinning interior reel which spins freely to reduce tape friction, speeding up your pull. Try out the secondary exit and set your case on the ground to free up both hands while feeding into conduit or pulling.

Product Features:
  • Anti-Bind Design
  • Length: 50'
  • Width: 11/64" Diameter
  • Tensile Strength: 300 lbs
  • Type End: Eyelet
  • Material: Fiberglass
  • Color: Green

Specs

–
Length (Feet):

100'

Product Type:

Fish Tape

Material:

Fiberglass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy