Apply to be a TradeMaster!
Main product image of 1/8" Steel Fish Tape (125 ft.)
Magnifying glass
Hover image to zoom

1/8" Steel Fish Tape (125 ft.)

Brand:
Greenlee
SKU:
FTXS-125
Rating:
(0)
Q&A:
(0)
1/8" Steel Fish Tape (125 ft.)
Magnifying glass
Hover image to zoom
$58.18 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
125' Length
Product Highlight: Material
Steel

Description

–
1/8" Steel Fish Tape (125 ft.)

Product Features:
  • Anti-Bind Case designed to reduce fatigue
  • Free-spinning interior reel for faster fishing
  • Easy-open case for cleaning or changing reel cartridge
  • Storage Lock contains fish tape during transport
  • Set case on the ground to free-up both hands for fishing
  • Durable, 1/8" steel with laser-etched measurement markings allow you to measure and fish in one step
  • Replacement tapes available in quick-change reelsl

Specs

–
Length (Feet):

125'

Product Type:

Fish Tape

Material:

Steel

Tensile Strength (lbs):

400 lbs.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy