Apply to be a TradeMaster!
Main product image of Steel Fish Tape (240 ft.)
Magnifying glass
Hover image to zoom

Steel Fish Tape (240 ft.)

Brand:
Greenlee
SKU:
FTXS-240
Rating:
(0)
Q&A:
(0)
Steel Fish Tape (240 ft.)
Magnifying glass
Hover image to zoom
$87.12 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
240' Length
Product Highlight: Material
Steel

Description

–
Steel Fish Tape (240 ft.)

Product Features:
  • Anti-Bind Case designed to reduce fatigue
  • Free-spinning interior reel for faster fishing
  • Easy-open case for cleaning or changing reel cartridge
  • Storage Lock contains fish tape during transport
  • Set case on the ground to free-up both hands for fishing
  • Durable, 1/8" steel with laser-etched measurement markings allow you to measure and fish in one step

Product Specifications:
  • Application: General Purpose Fishing
  • Length: 240'
  • Width: 1/8"
  • Tensile Strength: 400 lb
  • Tape End: Formed Eye
  • Material: Steel

Specs

–
Length (Feet):

240'

Product Type:

Fish Tape

Material:

Steel

Tensile Strength (lbs):

400 lbs.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy