Apply to be a TradeMaster!
Main product image of G1 Versi-Tugger - Handheld 1,000 lb. Cable Puller, G1
Magnifying glass
Hover image to zoom

G1 Versi-Tugger - Handheld 1,000 lb. Cable Puller, G1

Brand:
Greenlee
SKU:
G1
Rating:
(0)
Q&A:
(0)
G1 Versi-Tugger - Handheld 1,000 lb. Cable Puller, G1
Magnifying glass
Hover image to zoom
$1,137.53 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Handheld, Cordless Puller
  • Constant pull force up to 600 lbs.
  • Unload Poly Line In Seconds After A Pull - Line slides off tapered capstan when spool wall is removed, no need to reverse the drill
  • Pull 68% faster than manual pulling
  • Works most 18v-20v cordless drills
  • Adjustable boom - The 17" rotatable boom quickly adjusts to fit each job with 3 length positions to choose from. Extend the boom with 1" rigid conduit
  • Universal Pulling Head - One-size-fits-all pulling head attaches quickly to any size conduit from 1/2" - 4"

Specs

–
Product Type:

Cable Puller