Apply to be a TradeMaster!
Main product image of 1-3/8" Multi Hole Step Drill Bit (#12), GSB12-B
Magnifying glass
Hover image to zoom

1-3/8" Multi Hole Step Drill Bit (#12), GSB12-B

Brand:
Greenlee
SKU:
GSB12-B
Rating:
(0)
Q&A:
(0)
1-3/8" Multi Hole Step Drill Bit (#12), GSB12-B
Magnifying glass
Hover image to zoom
$93.72 each
In Stock
In Stock
Get 32 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
  • Durable split-point tip for fast, accurate material penetration.
  • Patented split-step design optimizes chip load for fast, smooth cutting, and more holes per charge.
  • Progressive cutting edges provides power tool accessory balanced aggression to maximize torque efficiency and minimize stalling
  • Improved double flute design for superior chip evacuation, cutting speeds and tool life.
  • Three-flat shank for all 1/2" drill chucks.
  • Laser markings for quick, easy product and size identification.

Specs

–
Min Hole Size:

1/8"

Max Hole Size:

3/16"

Product Type:

Drill Bit

Application:

Brass

Wood

Copper

Mild Steel

Fiberglass

Plastic

Aluminum

Number of Sizes:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy