Apply to be a TradeMaster!
Main product image of Hand Hydraulic Crimping Tool, Dieless
Magnifying glass
Hover image to zoom

Hand Hydraulic Crimping Tool, Dieless

Brand:
Greenlee
SKU:
HK12ID
Rating:
(0)
Q&A:
(0)
Hand Hydraulic Crimping Tool, Dieless
Magnifying glass
Hover image to zoom
$3,622.46 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
26" Length

Description

–
Features
  • Dieless indent style crimping head does not require interchangeable crimping dies
  • Head rotates 350 degrees to get into tight locations
  • Two-speed pump provides rapid crimping cycle time
  • Lightweight and strong fiberglass handles
  • Comes with molded carrying case

Specs

–
Length (Inches):

26"

Product Type:

Crimping Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy