Apply to be a TradeMaster!
Main product image of Crimping Tool with 10873, 10874, and 10875 Die Sets
Magnifying glass
Hover image to zoom

Crimping Tool with 10873, 10874, and 10875 Die Sets

Brand:
Greenlee
SKU:
K210
Rating:
(0)
Q&A:
(0)
Crimping Tool with 10873, 10874, and 10875 Die Sets
Magnifying glass
Hover image to zoom
$306.01 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length

Description

–
Features
  • Storage for two sets of crimping dies in the handles
  • No tools needed to change dies
  • Precision mechanism for smooth crimping cycles
  • Hardened mechanism components for long term durability
  • Cushioned handles for comfort
  • Full cycle mechanism assures complete crimps, but tool can be opened in mid-cycle if necessary
  • Equipped with 3 crimping die sets for 22-10 AWG insulated terminals (red, yellow, blue), 22-10 AWG uninsulated terminals, and 26-8 AWG wire ferrules

Specs

–
Product Type:

Crimping Tool

Length (Inches):

9"

Wire Size:

22-10 AWG

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy