Apply to be a TradeMaster!
Main product image of Crimping Tool with D3 and O Die Grooves
Magnifying glass
Hover image to zoom

Crimping Tool with D3 and O Die Grooves

Brand:
Greenlee
SKU:
K425BG
Rating:
(0)
Q&A:
(0)
Crimping Tool with D3 and O Die Grooves
Magnifying glass
Hover image to zoom
$423.33 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
25-3/8" Length

Description

–
Features
  • Designed for crimping a wide range of overhead service entrance connections, overhead splices, and overhead taps
  • Easy-to-use MD-6 type "pop" tool, K425 tools are equipped with D³ die groove and either "BG" or "O" die groove
  • K425K tools are equipped with a die groove for Kearney "O" dies and either a 5/8 IN or "O" die groove
  • The D³ die groove serves as a die seat for all Greenlee KD6 and industry "W" type dies
  • Bent fiberglass handles provide a solid grip, good leverage and better durability than wood
  • Low friction-impregnated bushings at pivot joints provide smooth operation and long life
  • Complete crimps are assured with an over-center cam mechanism

Specs

–
Product Type:

Crimping Tool

Type:

Manual

Length (Inches):

25-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy