Apply to be a TradeMaster!
Main product image of Die Kit for 6 AWG to 750 kcmil Copper Connectors, KD12CU
Magnifying glass
Hover image to zoom

Die Kit for 6 AWG to 750 kcmil Copper Connectors, KD12CU

Brand:
Greenlee
SKU:
KD12CU
Rating:
(0)
Q&A:
(0)
Die Kit for 6 AWG to 750 kcmil Copper Connectors, KD12CU
Magnifying glass
Hover image to zoom
$1,497.89 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Die kit for 6 AWG to 750 KCMIL copper connectors

Includes:
  • KC12-8 :10996
  • KC12-6 : 10997
  • KC12-4 : 10998
  • KC12-2 : 10999
  • KC12-1 : 11003
  • KC12-1/0 : 11004
  • KC12-2/0 : 11007
  • KC12-3/0 : 11010
  • KC12-4/0 : 11011
  • KC12-250 : 11012
  • KC12-300 : 11013
  • KC12-350 : 11014
  • KC12-400 : 11015
  • KC12-500 : 11016
  • KC12-600 : 11018
  • KC12-750 : 11020

Specs

–
Product Type:

Crimp Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy