Apply to be a TradeMaster!
Main product image of Mobile Versi Boom & All Adapters
Magnifying glass
Hover image to zoom
Mobile Versi Boom & All Adapters
Magnifying glass
Hover image to zoom
$7,352.80 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26

Lift Gate

–
This product weighs 322 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green

Description

–
Features
  • Includes : 00471 Coupling Hanger Kit, 00563 Adapter Weldment - 2" Adapter Weldment, 00564 Adapter Weldment - 2 - 1/2" Adapter Weldment, 00565 Adapter Weldment - 3" Adapter Weldment, 00566 Adapter Weldment - 3 - 1/2" Adapter Weldment, 00567 Adapter Weldment - 4" Adapter Weldment, 00610 Adapter Weldment -5" Adapter Weldment

Specs

–
Color:

Green

Product Type:

Cable Puller

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy