Apply to be a TradeMaster!
Main product image of 1/2" to 2" Foam Conduit Piston Set
Magnifying glass
Hover image to zoom
1/2" to 2" Foam Conduit Piston Set
Magnifying glass
Hover image to zoom
$49.80 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 1", 1-1/2", 3/4", 2"

Description

–
Features
  • Use with blower or vacuum power fishing system to pioneer the line through the conduit run
  • Flexible foam body for an air-tight seal
  • Color-coded end disk with embossed size marking for fast easy selection
  • Strong steel center rod with loops on both ends
  • Pistons available for all types and sizes of conduit 1/2" - 6"

Specs

–
Size:

1/2"

1"

1-1/2"

3/4"

2"

Product Type:

Piston Assembly

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy