Apply to be a TradeMaster!
Filter menu expanded

Filters

6 items
Reset

SORT

Product Availability
–

Show In Stock Only (5)

Size
–

1/2" (1)
3/4" (1)
1" (1)
1-1/4" (1)
1-1/2" (1)
2" (1)

Price Range
–

$15 to $20 (1)
$25 to $30 (2)
$30 to $35 (1)
$35 to $40 (1)
$60 to $70 (1)

GripLoc Caps

Help Face
Need a little help?
6 items
Grid
List
Compare
Product Image of 1/2" PVC GripLoc Cap w/ EPDM O-Ring (White)
1/2" PVC GripLoc Cap w/ EPDM O-Ring (White)
SKU: GL447-005
SKU: GL447-005
$19.39 each
In Stock
Get 9 by Mon, Nov 23
In Stock
Get 9 by Mon, Nov 23
Compare
Product Image of 3/4" PVC GripLoc Cap w/ EPDM O-Ring (White)
3/4" PVC GripLoc Cap w/ EPDM O-Ring (White)
SKU: GL447-007
SKU: GL447-007
$25.14 each
In Stock
Get 11 by Mon, Nov 23
In Stock
Get 11 by Mon, Nov 23
Compare
Product Image of 1" PVC GripLoc Cap w/ EPDM O-Ring (White)
1" PVC GripLoc Cap w/ EPDM O-Ring (White)
SKU: GL447-010
SKU: GL447-010
$26.40 each
In Stock
Get 6 by Mon, Nov 23
In Stock
Get 6 by Mon, Nov 23
Compare
Product Image of 1-1/4" PVC GripLoc Cap w/ EPDM O-Ring (White)
1-1/4" PVC GripLoc Cap w/ EPDM O-Ring (White)
SKU: GL447-012
SKU: GL447-012
$34.72 each
In Stock
Get 10 by Mon, Nov 23
In Stock
Get 10 by Mon, Nov 23
Compare
Product Image of 1-1/2" PVC GripLoc Cap w/ EPDM O-Ring (White)
1-1/2" PVC GripLoc Cap w/ EPDM O-Ring (White)
SKU: GL447-015
SKU: GL447-015
$39.51 each
In Stock
Get 10 by Mon, Nov 23
In Stock
Get 10 by Mon, Nov 23
Compare
Product Image of 2" PVC Griploc Cap w/ EPDM O-Ring (Gray)
2" PVC Griploc Cap w/ EPDM O-Ring (Gray)
SKU: GL447-020G
SKU: GL447-020G
$65.49 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Resources
FAQs, Manuals & Videos
Videos
Articles
More About GripLoc Caps

GripLoc Caps are PVC caps from Spears, and the white versions in the listing include an EPDM O-ring seal. Sizes in the listing include 1/2 inch, 3/4 inch, 1 inch, 1-1/4 inch, and 1-1/2 inch. A cap closes off the end of a pipe or fitting. Installers choose one by matching its size to the pipe or fitting it covers, so size is the first thing to confirm. Material and seal come next, since PVC and EPDM both have to suit the system and the service it carries. Spears lists the 3/4 inch, 1 inch, and 1-1/4 inch caps in the same white PVC with EPDM O-ring build, so a mixed-size job can stay consistent in material and seal. Checking those details before an order goes out saves a plumbing crew a second trip.

Subcategories

  • 1/2 Inch and 3/4 Inch GripLoc Caps: Caps in this size group include the 1/2 inch and 3/4 inch Spears GripLoc Caps. Both are white PVC with an EPDM O-ring seal. Installers use them to close off smaller lines on plumbing jobs. Matching the 1/2 inch or 3/4 inch size to the pipe is the main spec check.
  • 1 Inch GripLoc Caps: The 1 inch GripLoc Cap from Spears is white PVC with an EPDM O-ring seal. Installers use it on 1 inch lines that need a closed end. Size and seal material are the two details to confirm before ordering.
  • 1-1/4 Inch and 1-1/2 Inch GripLoc Caps: Larger caps in the listing include the 1-1/4 inch and 1-1/2 inch Spears GripLoc Caps. Both are white PVC with an EPDM O-ring seal. Installers use them to close off larger pipe ends on plumbing jobs. Confirm the pipe size before ordering, since each cap is sized to one pipe or fitting.

Buying Guide

Start with size. The caps listed come in 1/2 inch, 3/4 inch, 1 inch, 1-1/4 inch, and 1-1/2 inch, and each cap is sized to one pipe or fitting. Read the size from the pipe or the fitting being capped, and match it to the product name before ordering. A cap that is one size off will not do the job, so mixed-size jobs call for a size check on every cap.

Next, check material and seal. The caps in the listing are PVC with an EPDM O-ring, and white is the listed color. PVC and EPDM each have limits, so confirm that the system, the fluid, and the operating conditions suit both before choosing a cap. Check the manufacturer's data for temperature and pressure limits, since the listing does not state them.

Finally, think about the whole job. GripLoc Caps are a simple part, but a mixed run can use several sizes, such as 3/4 inch on a branch and 1-1/2 inch on a main. Build a short list of sizes before ordering, count one cap per open end, and compare each product name against the list. Spears is the brand shown on the listed caps, so matching by size and product name is the quickest way to stay accurate.

Frequently Asked Questions

What are GripLoc Caps made of?

The GripLoc Caps in the listing are white PVC with an EPDM O-ring seal. Spears is the brand on the listed caps. Confirm both materials suit the system before installing.

What sizes do GripLoc Caps come in?

GripLoc Caps are listed in 1/2 inch, 3/4 inch, 1 inch, 1-1/4 inch, and 1-1/2 inch sizes. Each size is a separate product, so pick the one that matches the pipe or fitting being capped.

Do GripLoc Caps have an O-ring?

Yes. The Spears GripLoc Caps in the listing include an EPDM O-ring seal. EPDM is the listed seal material, so check that it suits the fluid in the line.

Can I use a 1 inch GripLoc Cap on a 1-1/4 inch line?

A 1 inch cap and a 1-1/4 inch cap are separate GripLoc Caps products, each sized to its own pipe or fitting. Order the cap whose listed size matches the part being capped.

What should I check before ordering GripLoc Caps for a job?

Check the size, the material, and the seal. GripLoc Caps in the listing are PVC with an EPDM O-ring, so confirm both suit the system. Also compare the operating conditions against the manufacturer's data.

Didn't find what you're looking for? 
Let us know
.