Apply to be a TradeMaster!
Main product image of 2" PVC Griploc Cap w/ EPDM O-Ring (Gray)
Magnifying glass
Hover image to zoom

2" PVC Griploc Cap w/ EPDM O-Ring (Gray)

SKU:
GL447-020G
Rating:
(0)
Q&A:
(0)
2" PVC Griploc Cap w/ EPDM O-Ring (Gray)
Magnifying glass
Hover image to zoom
$65.49 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
2"
Product Highlight: Color
Gray

Description

–
  • Connection: GripLoc Socket
  • O-Ring: EPDM
  • Pressure Rating: 235 psi @ 73°F
  • Material: PVC

Specs

–
Seal:

EPDM

Material:

PVC

Color:

Gray

Product Type:

Cap

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy