Apply to be a TradeMaster!
Filter menu expanded

Filters

6 items
Reset

SORT

Product Availability
–

Show In Stock Only (6)

Size
–

1/2" (1)
3/4" (1)
1" (1)
1-1/4" (1)
1-1/2" (1)
2" (1)

Price Range
–

$15 to $20 (1)
$20 to $25 (2)
$25 to $30 (1)
$30 to $35 (1)
$35 to $40 (1)

GripLoc Male Adapters

Help Face
Need a little help?
6 items
Grid
List
Compare
Product Image of 1/2" PVC GripLoc Compression Male Adapter w/ EPDM (White)
$18.07 each
In Stock
Get 14 by Mon, Nov 23
In Stock
Get 14 by Mon, Nov 23
Compare
Product Image of 3/4" PVC GripLoc Compression Male Adapter w/ EPDM (White)
$21.19 each
In Stock
Get 9 by Mon, Nov 23
In Stock
Get 9 by Mon, Nov 23
Compare
Product Image of 1" PVC GripLoc Compression Male Adapter w/ EPDM (White)
$24.22 each
In Stock
Get 13 by Mon, Nov 23
In Stock
Get 13 by Mon, Nov 23
Compare
Product Image of 1-1/4" PVC GripLoc Compression Male Adapter w/ EPDM (White)
$27.96 each
In Stock
Get 8 by Mon, Nov 23
In Stock
Get 8 by Mon, Nov 23
Compare
Product Image of 1-1/2" PVC GripLoc Compression Male Adapter w/ EPDM (White)
1-1/2" PVC GripLoc Compression Male Adapter w/ EPDM (White)
SKU: S135-15
SKU: S135-15
$31.83 each
In Stock
Get 7 by Mon, Nov 23
In Stock
Get 7 by Mon, Nov 23
Compare
Product Image of 2" PVC GripLoc Compression Male Adapter w/ EPDM (White)
2" PVC GripLoc Compression Male Adapter w/ EPDM (White)
SKU: S135-20
SKU: S135-20
$39.13 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About GripLoc Male Adapters

GripLoc Male Adapters are Spears PVC compression adapters with a male thread. The listed products are white, use an EPDM seal, and come in sizes such as 1/2", 3/4", 1", 1-1/4", and 1-1/2". Each product name identifies the three details contractors check first: the PVC material, the compression connection, and the EPDM seal. The male thread lets the adapter transition from a compression joint to a female threaded connection. The sizes shown share the same white PVC body, male thread, compression connection, and EPDM seal, so the main decision is size. Ordering stays straightforward on jobs with more than one size. Reading the size, material, and seal in the product name takes seconds and prevents mismatched parts on site.

Subcategories

  • 1/2" GripLoc Male Adapters: The Spears 1/2" PVC GripLoc Compression Male Adapter w/ EPDM (White) is the smallest size shown on this page. Contractors choose it when the connection on the job is stated as 1/2". It has a male thread and a compression connection.
  • 3/4" GripLoc Male Adapters: The Spears 3/4" PVC GripLoc Compression Male Adapter w/ EPDM (White) is the next size shown on this page. Contractors choose it when the connection on the job is stated as 3/4". It uses an EPDM seal and a male thread.
  • 1" GripLoc Male Adapters: The Spears 1" PVC GripLoc Compression Male Adapter w/ EPDM (White) is a mid-range size in the sizes shown. Contractors choose it when the connection on the job is stated as 1". It is listed in white PVC with a compression connection.
  • 1-1/4" and 1-1/2" GripLoc Male Adapters: The Spears 1-1/4" and 1-1/2" PVC GripLoc Compression Male Adapters w/ EPDM (White) are the larger sizes shown. Contractors choose them when the connection on the job calls for those sizes. Both list a male thread, a compression connection, and an EPDM seal. Verify ratings before specifying either size.

Buying Guide

Start with the size. The listed GripLoc Male Adapters come in 1/2", 3/4", 1", 1-1/4", and 1-1/2" sizes, and each size is its own Spears product. Confirm the size stated in the product name against the connection on the job before ordering.

Next, confirm the connection type. The catalog specifications list the connection type as compression and the thread type as male. The listed products are compression adapters with a male thread, so they suit a compression joint on one end and a female threaded connection on the other.

Then check the material. The products shown are PVC and white, and the material is stated in the product name. Match the material to the rest of the system and the project spec.

Check the seal. The products shown use an EPDM seal. When the application involves chemicals or other fluids, verify EPDM compatibility with the manufacturer or SupplyHouse, since the catalog records do not state compatibility.

Verify the ratings. The catalog records do not state pressure or temperature ratings, so confirm them before specifying a size for a pressure application.

Finally, order by the full size list. Adapters in different sizes do not substitute for one another, so write the full size and quantity list before ordering. Counting each size separately avoids an incomplete order and a second delivery.

Frequently Asked Questions

What are GripLoc Male Adapters?

GripLoc Male Adapters are Spears PVC compression adapters with a male thread and an EPDM seal. The listed products are white and come in sizes such as 1/2" and 1-1/2".

What sizes do GripLoc Male Adapters come in?

The GripLoc Male Adapters shown include 1/2", 3/4", 1", 1-1/4", and 1-1/2" sizes. Check the listing for the full range before ordering.

What seal do GripLoc Male Adapters use?

The GripLoc Male Adapters shown use an EPDM seal, which is stated in each product name. Verify EPDM compatibility with the manufacturer or SupplyHouse if the application involves chemicals.

Are GripLoc Male Adapters PVC or metal?

The GripLoc Male Adapters shown are PVC and white, with a compression connection and a male thread. Confirm the material on the specific model before ordering.

What pressure rating do GripLoc Male Adapters carry?

The catalog records for GripLoc Male Adapters do not state a pressure rating. Verify the rating with the manufacturer or SupplyHouse before specifying a size for a pressure application.

Didn't find what you're looking for? 
Let us know
.