Apply to be a TradeMaster!
Main product image of 1" PVC GripLoc Compression Male Adapter w/ EPDM (White)
Magnifying glass
Hover image to zoom

1" PVC GripLoc Compression Male Adapter w/ EPDM (White)

SKU:
S135-10
Rating:
(0)
Q&A:
(0)
1" PVC GripLoc Compression Male Adapter w/ EPDM (White)
Magnifying glass
Hover image to zoom
$24.22 each
In Stock
In Stock
Get 13 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1"
1/2"3/4"1"1-1/4"1-1/2"2"
Thread Type: 
Male
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Compression Connection
Product Highlight: Size
1"
Product Highlight: Color
White
Product Highlight: Thread Type
Male Thread Type

Description

–
This is a 1" PVC GripLoc Compression Male Adapter w/ EPDM (White)

Specs

–
Color:

White

Size:

1"

Seal:

EPDM

Thread Type:

Male

Material:

PVC

Connection Type:

Compression

Product Type:

Adapter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy