Apply to be a TradeMaster!
Main product image of Essence Single Hole Single Handle S-Size Bathroom Faucet, 1.2 GPM (StarLight Chrome), 2359200A
Magnifying glass
Hover image to zoom

Essence Single Hole Single Handle S-Size Bathroom Faucet, 1.2 GPM (StarLight Chrome), 2359200A

Brand:
Grohe
SKU:
2359200A
Rating:
(0)
Q&A:
(0)
Essence Single Hole Single Handle S-Size Bathroom Faucet, 1.2 GPM (StarLight Chrome), 2359200A
Magnifying glass
Hover image to zoom
$444.55 each
In Stock
In Stock
Get 39 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Brass
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
GROHE StarLight Chrome

Description

–
Features:
  • Single-hole installation
  • GROHE SilkMove for smooth, effortless handle operation
  • GROHE StarLight coating wipes clean, maintains finish for life
  • GROHE EcoJoy reduces water usage without sacrificing performance
  • GROHE AquaGuide adjustable water flow eliminates splashing
  • GROHE QuickFix Plus for fast, easy installation with minimal treading
  • High temperature limiter to prevent scalding
  • Ceramic disc valves ensure a lifetime of drip-free operation
  • Solid brass body
  • Metal lever handles
  • Limited Lifetime Warranty

Specs

–
Max Deck Thickness:

1.19"

ADA:

Yes

Approvals:

CalGreen

WaterSense

Lead Free

ADA / ICC A117.1

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

CEC

Number of Holes:

1

3

Faucet Configuration:

Single Hole

Series:

Essence

Application:

Residential

Product Type:

Bathroom Faucet

Handle Style:

Lever

Connection Size:

3/8"

Type:

Manual

Material:

Brass

Number of Handles:

1

Connection Type:

Compression

Installation Type:

Deck Mount

Finish:

GROHE StarLight Chrome

Valve Type:

Ceramic Disc

Finish Family:

Chrome

Flow Rate (GPM):

1.2

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy