Apply to be a TradeMaster!
Main product image of Zedra Single-Handle Pull Down Triple Spray Bar Faucet 1.75 Gpm (Supersteel), 30368DC2
Magnifying glass
Hover image to zoom

Zedra Single-Handle Pull Down Triple Spray Bar Faucet 1.75 Gpm (Supersteel), 30368DC2

Brand:
Grohe
SKU:
30368DC2
Rating:
(0)
Q&A:
(0)
Zedra Single-Handle Pull Down Triple Spray Bar Faucet 1.75 Gpm (Supersteel), 30368DC2
Magnifying glass
Hover image to zoom
$702.10 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Finish
SuperSteel Infinity
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection

Description

–
The GROHE Zedra Pull-Down Prep Sink Faucet with Triple-Function Spray Head is a single-handle faucet ideal for a secondary kitchen sink or bar sink in an entertaining area. This sleek, contemporary faucet features an ergonomic, pull-down spray head, distinctively flared for in-hand comfort when switching between three spray functions: regular stream for filling pots, shower spray for rinsing the sink or washing fruit, and a powerful blade spray to quickly clear food from plates. The Zedra single-hole bar/prep sink faucet is the perfect combination of style and substance. GROHE Zedra is the new name for Ladylux L2.

Features
  • PULL-DOWN BAR FAUCET: Features triple-function spray head with regular stream, spray, powerful blade spray, plus pause to briefly stop water flow
  • DRIP-FREE: German engineered kitchen faucet with quality ceramic disc valve to ensure leak-proof performance
  • EASY TO INSTALL: Fits single-hole sinks and countertops, with hoses included
  • FORWARD ROTATING HANDLE: Will not interfere with backsplash
  • EASY TO CLEAN: Kitchen faucet sprayer features GROHE SpeedClean rubber nozzles to quickly wipe away limescale with your fingertip
  • SINGLE-HANDLE FAUCET: Features GROHE SilkMove for smooth, precise handle control and operation
  • SWIVEL CONVENIENCE: Faucet swivels 360° for island-friendly use and easy access to every corner of the kitchen sink
  • DURABLE FINISHES: GROHE StarLight coating maintains luster on brushed and polished finishes
  • LIMITED LIFETIME WARRANTY: GROHE warranties this kitchen faucet to be free of manufacturer defects, your assurance of quality design and performance
  • GROHE Zedra is the new name for Ladylux L2

Specs

–
Faucet Configuration:

Single Hole

Connection Type:

Compression

Finish Family:

Stainless Steel

Number of Handles:

1

Approvals:

Lead Free

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

CalGreen

CEC

ADA / ICC A117.1

Number of Holes:

1

Product Type:

Bar / Prep Faucet

ADA:

Yes

Warranty:

Limited Lifetime

Type:

Manual

Handle Style:

Lever

Max Deck Thickness:

2.38"

Application:

Residential

Valve Type:

Ceramic Disc

Finish:

SuperSteel Infinity

Series:

Zedra

Country of Origin:

Portugal

Installation Type:

Deck Mount

Connection Size:

3/8"

Flow Rate (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy