Apply to be a TradeMaster!
Main product image of K7 Medium Single-Handle Semi-Pro Dual Spray Kitchen Faucet (SuperSteel Infinity), 31380DC0
Magnifying glass
Hover image to zoom

K7 Medium Single-Handle Semi-Pro Dual Spray Kitchen Faucet (SuperSteel Infinity), 31380DC0

Brand:
Grohe
SKU:
31380DC0
Rating:
(0)
Q&A:
(0)
K7 Medium Single-Handle Semi-Pro Dual Spray Kitchen Faucet (SuperSteel Infinity), 31380DC0
Magnifying glass
Hover image to zoom
$1,443.30 each
In Stock
In Stock
Get 9 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Finish
SuperSteel Infinity

Description

–
The K7 Single-Handle Semi-Pro Dual Spray Kitchen Faucet from GROHE is durable, dependable, and designed to give your kitchen a professional look without overpowering. Spring arm provides an extensive operating radius within the sink and swivels 360° for added versatility in a center island. Medium high spout and dual spray functions make every kitchen task easier, from filling pots to cleaning the sink and rinsing vegetables.

Features
  • Single hole installation, 21 1/4" H
  • Sleek, semi-professional design
  • Spring arm for optimal sink access
  • GROHE SilkMove quality ceramic disc cartridge provides ultra-smooth handle motion to ensure precise control of water flow and temperature
  • GROHE StarLight finish ensures a longer-lasting shine with built-in resistance to scratches, tarnishing, and buildup from daily use
  • GROHE SpeedClean nozzles let you wipe away limescale buildup with your fingertip ensuring a strong, steady, even water flow
  • Dual spray function with convenient toggle button on spray head changes water flow from a regular stream for washing dishes or filling pots to a gentler spray for rinsing vegetables or cleaning the sink
  • Maneuverable spring arm features a versatile 360° swivel to allow water access on all sides of a center island for in-sink tasks, watering plants, or when multiple cooks are in the kitchen
  • Docking station swivels 140° to allow for ample reach within the sink with spray head in place
  • Single lever handle features smooth, precise movement to easily adjust water flow and temperature with one hand
  • Solid brass body ensures superior quality, durability and dependabilty
  • Flexible stainless steel connection hoses are designed for durability, long life and maintenance-free confidenance
  • Rapid installation system is engineered to easily mount and tighten the faucet from the top

Specs

–
Type:

Manual

Single Handle

Product Type:

Faucet

Application:

Kitchen

Max Flow (GPM):

1.75

Faucet Holes:

1

Number of Handles:

1

Handles Included:

Yes

ADA:

Yes

Finish:

SuperSteel Infinity

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy