Apply to be a TradeMaster!
Main product image of Single Hole Single-Handle L-Size Bathroom Faucet, 1.2 Gpm (Chrome), 32138002
Magnifying glass
Hover image to zoom

Single Hole Single-Handle L-Size Bathroom Faucet, 1.2 Gpm (Chrome), 32138002

Brand:
Grohe
SKU:
32138002
Rating:
(0)
Q&A:
(0)
Single Hole Single-Handle L-Size Bathroom Faucet, 1.2 Gpm (Chrome), 32138002
Magnifying glass
Hover image to zoom
$307.50 each
In Stock
In Stock
Get 7 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection
Product Highlight: Material
Brass

Description

–
The GROHE Concetto Single-Hole Bathroom Faucet makes a statement with its high-arc spout and clean, minimalist lines. This single-handle bathroom faucet offers smooth control of water flow and temperature with the exacting precision characteristic of the GROHE standard of excellence. Available in an array of exquisite finishes that add interest to every bathroom

Features
  • SINGLE-HOLE FAUCET: Single-handle bathroom faucet can also be used on a 1- or 3-hole sink or vanity with deck plate, sold separately
  • DRIP-FREE: German engineered bathroom faucet with quality ceramic disc valve to ensure leak-proof performance
  • BRASS BODY: Solid brass spout and metal handle for durability
  • SMOOTH HANDLE OPERATION: Features GROHE SilkMove for precise handle control
  • LEAD-FREE SAFETY: The Inner waterways of the GROHE Zero design prevent water from coming into contact with metal material
  • CONSERVES WATER: GROHE EcoJoy technology allows for less water usage without sacrificing performance
  • DURABLE FINISHES: GROHE StarLight coating maintains luster on brushed and polished finishes
  • LIMITED LIFETIME WARRANTY: GROHE warranties this bathroom faucet to be free of manufacturer defects, your assurance of quality design and performance

Specs

–
Installation Type:

Deck Mount

Connection Size:

3/8"

Number of Holes:

1

3

Type:

Manual

ADA:

Yes

Approvals:

CalGreen

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

CEC

WaterSense

ADA / ICC A117.1

Lead Free

Flow Rate (GPM):

1.2

Product Type:

Bathroom Faucet

Application:

Residential

Finish Family:

Chrome

Handle Style:

Lever

Max Deck Thickness:

1.19"

Country of Origin:

Portugal

Number of Handles:

1

Faucet Configuration:

Single Hole

Valve Type:

Ceramic Disc

Series:

Concetto

Warranty:

Limited Lifetime

Connection Type:

Compression

Material:

Brass

Finish:

GROHE StarLight Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy