Shop Resideo Sale
Main product image of Zedra Single-Handle Pull-Down Kitchen Faucet Triple Spray 1.75 GPM (SuperSteel Infinity Finish), 32298DC3
Magnifying glass
Hover image to zoom

Zedra Single-Handle Pull-Down Kitchen Faucet Triple Spray 1.75 GPM (SuperSteel Infinity Finish), 32298DC3

Brand:
Grohe
SKU:
32298DC3
Rating:
(0)
Q&A:
(0)
Zedra Single-Handle Pull-Down Kitchen Faucet Triple Spray 1.75 GPM (SuperSteel Infinity Finish), 32298DC3
Magnifying glass
Hover image to zoom
$783.70 each
In Stock
In Stock
Get 9 Tue, Nov 17
Order by today, receive Tuesday
Finish: 
SuperSteel Infinity
GROHE StarLight Chrome
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
SuperSteel Infinity
Product Highlight: Connection Type
Compression Connection
Product Highlight: Material
Brass
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount

Description

–

When every detail matters, the GROHE Zedra Pull-Down Kitchen Faucet with Triple-Function Spray Head has the sleek, contemporary look and innovative technology essential in today's home. This slim, single-hole faucet features a distinctively flared, ergonomic spray head to provide in-hand comfort when switching between three spray functions: regular stream for filling pots, shower spray for rinsing the sink or washing fruit, and a powerful blade spray to quickly clear food from plates. Thoughtfully engineered to handle every kitchen task, the Zedra kitchen faucet is as elegant as it is efficient. GROHE Zedra is the new name for Ladylux L2.


Features:

  • SINGLE-HANDLE KITCHEN FAUCET: Single-hole installation
  • THREE-FUNCTION SPRAY HEAD: regular stream, spray, blade spray
  • DRIP-FREE PERFORMANCE: Equipped with quality ceramic disc valve
  • PULL-DOWN KITCHEN FAUCET: Features triple-function spray head with regular stream, spray, powerful blade spray, plus pause to briefly stop water flow
  • DRIP-FREE: German engineered kitchen faucet with quality ceramic disc valve to ensure leak-proof performance
  • EASY TO INSTALL: Fits single-hole sinks and countertops, with hoses included
  • FORWARD ROTATING HANDLE: Will not interfere with backsplash
  • EASY TO CLEAN: Kitchen faucet sprayer features GROHE SpeedClean rubber nozzles to quickly wipe away limescale with your fingertip
  • SINGLE-HANDLE FAUCET: Features GROHE SilkMove for smooth, precise handle control and operation
  • SWIVEL CONVENIENCE: Faucet swivels 360 Degrees for island-friendly use and easy access to every corner of the kitchen sink
  • DURABLE FINISHES: GROHE StarLight coating maintains luster on brushed and polished finishes
  • LIMITED LIFETIME WARRANTY: GROHE warranties this kitchen faucet to be free of manufacturer defects, your assurance of quality design and performance
  • GROHE Zedra is the new name for Ladylux L2


Specifications:

  • Faucet Type: Pull Down
  • Fitting Material: Brass And Metal
  • No. Of Handles: 1
  • Fitting Connection Size: 3/8"
  • Fitting Handle Type: Lever
  • Fitting Hose Length: 900
  • Fitting Max Deck Thickness : 60
  • Fitting No Of Holes Required: 1
  • Fitting Valve Material: Ceramic
  • Certifications: ADA,Barrier Free,CALGreen,CEC Certified,NSF 61,Certifications,Not Applicable,Massachusetts Plumbing Board
  • Dimensions: 401,7.297,264,160
  • Color/Finish: Grohe SUPERSTEEL
  • UPC/EAN: 4005176466533

Specs

–
Approvals:

ASME A112.18.1 / CSA B125.1

CalGreen

ADA / ICC A117.1

NSF/ANSI 61

CEC

Lead Free

Max Deck Thickness:

2.36"

Type:

Manual

Finish:

SuperSteel Infinity

Valve Type:

Ceramic Disc

Product Type:

Kitchen Faucet

Connection Type:

Compression

Faucet Configuration:

Single Hole

Material:

Brass

Number of Holes:

1

Warranty:

Limited Lifetime

Application:

Residential

Connection Size:

3/8"

Installation Type:

Deck Mount

Series:

Zedra

Finish Family:

Stainless Steel

Flow Rate (GPM):

1.75

Number of Handles:

1

Handle Style:

Lever

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy