Apply to be a TradeMaster!
Main product image of Rapido Smartbox Universal Rough-In Box
Magnifying glass
Hover image to zoom

Rapido Smartbox Universal Rough-In Box

Brand:
Grohe
SKU:
35601000
Rating:
(0)
Q&A:
(1)
Rapido Smartbox Universal Rough-In Box
Magnifying glass
Hover image to zoom
$164.90 each
In Stock
In Stock
Get 36 Tomorrow, Oct 23
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
DZR Brass
Product Highlight: Connection Size
1/2" Connection

Description

–
The Rapido® Smart Box Universal Rough-In provides an innovative solution for creating the ultimate shower and bathing experience. Used in conjunction with a variety of trim packages, sold separately, the rough-in features 3 outlets and 2 inlets for versatility when planning your bathroom design. Suitable for installation on solid or dry walls.

Features:
  • 3 outlets 1/2" Female NPT
  • 2 inlets 1/2" Female NPT
  • Installation depth 3"-4"/75-105 mm
  • Pre-mounted flushing plug
  • Stable built-in box and plaster guard
  • Mounting options for solid walls and dry walls
  • Trim not included
  • Leak-proof housing
Specifications:
  • Fitting Material: Brass
  • Fitting Connection Size: 1/2
  • Shower Valve Type: Universal Valves, Thermostatic Valves

Specs

–
Application:

Shower

Material:

DZR Brass

Connection Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: hello, I would like to know the gallons per minute for this universal rough - in box. thank you

Asked by ioan 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. This is just the rough in box and does not have a GPM rating, as the trim is sold separately.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy