Apply to be a TradeMaster!
Main product image of Eurocube Right Height Elongated Toilet Bowl w/ Seat, Less Tank, 39664000
Magnifying glass
Hover image to zoom

Eurocube Right Height Elongated Toilet Bowl w/ Seat, Less Tank, 39664000

Brand:
Grohe
SKU:
39664000
Rating:
(0)
Q&A:
(0)
Eurocube Right Height Elongated Toilet Bowl w/ Seat, Less Tank, 39664000
Magnifying glass
Hover image to zoom
$357.85 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Color
Alpine White
Product Highlight: Finish
Alpine White
Product Highlight: Shape
Elongated

Description

–
The GROHE Eurocube Right Height Elongated Toilet Bowl comes with coordinating slow-close seat. Tank is sold separately. The skirted, smooth-sided design eliminates crevices where dirt can hide and makes cleaning easier.

Features
  • Made of vitreous china
  • InfinaBright surface coating reduces dirt and bacteria build-up ensuring the surface shines longer
  • DreamClean Rim scrubs the top to bottom with every flush
  • 12" (305mm) Rough-in
  • Siphon action jetted bowl with smooth-sided concealed trapway
  • 16-1/2" Rim height
  • Fully glazed 2-1/8" (54mm) Trapway
  • Includes slow close telescoping seat
  • Color matched bolt hole covers
  • ADA height

Specs

–
Series:

Eurocube

Mount:

Floor

Color:

Alpine White

Product Type:

Toilet Bowl

Country of Origin:

China

Gallons Per Flush:

1.28

Application:

Bathroom

Finish:

Alpine White

Shape:

Elongated

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy