Apply to be a TradeMaster!
Main product image of Eurocube 1.28 Gpf Right-Hand Toilet Tank , 39667000
Magnifying glass
Hover image to zoom

Eurocube 1.28 Gpf Right-Hand Toilet Tank , 39667000

Brand:
Grohe
SKU:
39667000
Rating:
(0)
Q&A:
(0)
Eurocube 1.28 Gpf Right-Hand Toilet Tank , 39667000
Magnifying glass
Hover image to zoom
$260.95 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Alpine White
Product Highlight: Finish
Alpine White

Description

–
The GROHE Eurocube Toilet Tank Only triggers a powerful flush when paired with the matching GROHE Eurocube bowl, sold separately.

Features
  • Complete with coupling Components and trim
  • InfinaBright surface coating reduces dirt and bacteria build-up ensuring the surface shines longer
  • 3" (76mm) Flush Valve
  • low consumption 1.28 gpf
  • Includes Chrome trip lever
  • Made of vitreous china

Specs

–
Color:

Alpine White

Finish:

Alpine White

Series:

Eurocube

Features:

Right Hand Lever

Country of Origin:

China

Application:

Bathroom

Product Type:

Toilet Tank

Gallons Per Flush:

1.28

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy