Apply to be a TradeMaster!
Main product image of Essence 1.28 Gpf Two-Piece Right Height Elongated Toilet w/ Seat, Left-Hand Trip Lever, 39675000
Magnifying glass
Hover image to zoom

Essence 1.28 Gpf Two-Piece Right Height Elongated Toilet w/ Seat, Left-Hand Trip Lever, 39675000

Brand:
Grohe
SKU:
39675000
Rating:
(0)
Q&A:
(0)
Essence 1.28 Gpf Two-Piece Right Height Elongated Toilet w/ Seat, Left-Hand Trip Lever, 39675000
Magnifying glass
Hover image to zoom
$503.37 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Color
Alpine White
Product Highlight: Finish
Alpine White
Product Highlight: Mount
Floor

Description

–
Rarely is something so beautiful equally equipped with impressive power. The GROHE Essence Right Height Elongated Toilet features a powerful flushing system that ensures the bowl is thoroughly cleared and cleaned with every flush. Designed with skirted sides for quick, easy cleaning and a timeless look, it uses just 1.28 gallons of water per flush, making Essence the perfect choice for eco-friendly elegance.

Features
  • InfinaBright coating reduces bacteria and build-up for a longer-lasting shine
  • DreamClean features a powerful rush of water to scrub the bowl from top to bottom with every flush
  • Ultra-low consumption uses 20% less water than conventional toilets without sacrificing performance
  • Clog-free siphon flushing action clears the bowl completely on the first flush
  • Soft-close seat and cover with quick-release button for easy removal and cleaning
  • 16 1/2" (419 mm) bowl rim height provides easy access and additional comfort
  • Features 3" flush valve
  • Fully glazed 2 1/8" trapway
  • EPA WaterSense certified

Specs

–
Shape:

Elongated

Color:

Alpine White

Finish:

Alpine White

Country of Origin:

China

Gallons Per Flush:

1.28

Product Type:

Two Piece Toilet

Mount:

Floor

Features:

Left Hand Lever

Application:

Bathroom

Series:

Essence

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy