Apply to be a TradeMaster!
Main product image of Essence 1.28/1.0 Gpf Dual Flush Toilet Tank, 39678000
Magnifying glass
Hover image to zoom

Essence 1.28/1.0 Gpf Dual Flush Toilet Tank, 39678000

Brand:
Grohe
SKU:
39678000
Rating:
(0)
Q&A:
(0)
Essence 1.28/1.0 Gpf Dual Flush Toilet Tank, 39678000
Magnifying glass
Hover image to zoom
$244.80 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Alpine White
Product Highlight: Finish
Alpine White

Description

–
The GROHE Essence Dual Flush Toilet Tank Only features a light, water-conserving 1.0 gpf and a full 1.28 gpf for optimal efficiency and performance when paired with the matching bowl, sold separately.

Features
  • Top-mounted, push-button actuator
  • High efficiency, low consumption 1.28 gpf/4.8 Lpf, conserving flush 1.0 gpf/3.8 Lpf
  • InfinaBright surface coating reduces dirt and bacteria build-up ensuring the surface shines longer
  • Made of vitreous china
  • WaterSense certified
  • 3" (76 mm) flush valve
  • 12" rough-in complete with coupling components and tank trim

Specs

–
Application:

Bathroom

Series:

Essence

Gallons Per Flush:

1.28/1.0

Color:

Alpine White

Country of Origin:

China

Features:

Dual Flush

Finish:

Alpine White

Product Type:

Toilet Tank

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy