Apply to be a TradeMaster!
Main product image of Essence 1.28 GPF Left-Hand Lever Toilet Tank Only (Alpine White)
Magnifying glass
Hover image to zoom

Essence 1.28 GPF Left-Hand Lever Toilet Tank Only (Alpine White)

Brand:
Grohe
SKU:
39679000
Rating:
(0)
Q&A:
(0)
Essence 1.28 GPF Left-Hand Lever Toilet Tank Only (Alpine White)
Magnifying glass
Hover image to zoom
$525.68 each
In Stock
In Stock
Get 7 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 33.1 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Material
Vitreous China
Product Highlight: Handle Style
Lever
Product Highlight: Standards Met
ADA Standards Met
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–

The GROHE Essence Toilet Tank Only triggers a powerful flush when paired with the matching GROHE Essence bowl, sold separately.


Features:

  • Toilet tank only, bowl and seat sold separately
  • InfinaBright surface helps to reduce buildup
  • Compatible with GROHE Essence bowl and seat
  • Complete with coupling components and trim
  • InfinaBright surface coating reduces dirt and bacteria build-up ensuring the surface shines longer
  • 3" (76mm) Flush Valve
  • Low consumption 1.28 gpf
  • Includes Chrome trip lever
  • Made of vitreous china


Specifications:

  • CERTIFICATIONS: CALGreen,CEC Certified,WaterSense
  • COLOR/FINISH: GROHE ALPINE WHITE
  • FLUSH TECHNOLOGY: Siphonic Jet
  • FLUSHING TYPE: Single Flush
  • GPF MAX: 1.28
  • TOILET INSULATED TANK: Yes
  • DIMENSIONS: 33.100
  • COLOR/FINISH: GROHE ALPINE WHITE
  • UPC/EAN: 4005176582004

Specs

–
Color:

White

Series:

Essence

Application:

Bathroom

Finish:

White

Product Type:

Toilet Tank

Material:

Vitreous China

Handle Style:

Lever

Standards Met:

ADA

ADA:

Yes

Features:

Left Hand Lever

Gallons Per Flush:

1.28

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy