Shop Grundfos ECM Promotion
2" GF 316 Stainless Steel Flange Set, 300 psi

2" GF 316 Stainless Steel Flange Set, 300 psi

Brand:
Grundfos
SKU:
339919
Rating:
(0)
Q&A:
(0)
2" GF 316 Stainless Steel Flange Set, 300 psi
$1,345.00 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
2" Connection
Product Highlight: Material
Stainless Steel

Description

–
This Grundfos 339919 Counter Flange Kit is a genuine Grundfos part designed for installation and re-installation of CR Pumps onto the intended system. This Flange Kit comes equipped with two counter flanges, two gaskets, and all the necessary bolts and nuts needed for installation. The Counter Flanges for CR and CRN pumps are made of stainless steel according to AISI 316. This Flange Kit is designed to help mount the pump, keep the pump in place, and provide a safe and secure connection.

. Specifications:
  • Fitting Sizes 2"
  • 300 psi
  • Material: Stainless Steel
  • For use with Versa Flo UP and UPS pumps

Includes:
  • 2 flanges
  • 2 gaskets
  • 2 bolts with nuts

Specs

–
Type:

Pump Flanges

Connection Type:

Threaded

Connection Size:

2"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy