Shop Grundfos ECM Promotion
Main product image of 3/4" Stainless Steel Pump Flange Kit (NPT)
Magnifying glass
Hover image to zoom

3/4" Stainless Steel Pump Flange Kit (NPT)

Brand:
Grundfos
SKU:
519660
Rating:
(0)
Q&A:
(0)
3/4" Stainless Steel Pump Flange Kit (NPT)
Magnifying glass
Hover image to zoom
$20.26 each
In Stock
In Stock
Get 3 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
Threaded Connection

Description

–
Note: This kit only includes gaskets, nuts and bolts and does NOT include the pump flanges.

3/4" Replacement Flange Kit
Includes
  • 4 nuts
  • 4 bolts
  • 2 gaskets

Specs

–
Material:

Stainless Steel

Connection Size:

3/4"

Connection Type:

Threaded

Type:

Pump Flanges

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy