Shop Grundfos ECM Promotion
Main product image of UP43-75BF Bronze Circulator Pump, 1/6 HP, 115V
Magnifying glass
Hover image to zoom

UP43-75BF Bronze Circulator Pump, 1/6 HP, 115V

Brand:
Grundfos
SKU:
52722370
Rating:
(3)
Q&A:
(1)
UP43-75BF Bronze Circulator Pump, 1/6 HP, 115V
Magnifying glass
Hover image to zoom
$825.28 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
41 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Wattage
215 Watts

Description

–
The UP B single-speed circulator pump features a durable, corrosion-resistant bronze housing engineered specifically for hot-water recirculation systems. Built for long-lasting, maintenance-free performance, this high-efficiency circulator pump ensures consistent water flow, improved system reliability, and enhanced overall home comfort. Its robust construction and dependable operation make it an ideal choice for residential and light commercial hot-water applications.
  • Built-in thermal overload switch
  • Maintenance-free
  • Quiet operation
  • Corrosion resistant impeller
  • Single-speed

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Wattage:

215

Type:

1-Speed Pump

Poles:

2

Material:

Bronze

Mount:

In-Line

Amperage:

2.15

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

145

Horse Power:

1/6

Flow Range (GPM):

0-41

Max Flow (GPM):

41

Max Head (Ft):

26

Head Range (ft.):

0-26

Hertz:

60

Phase:

1

RPM:

3150

Temperature Range (F):

32°F - 230°F

Connection Size:

1-1/2"

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Electricians nightmare

There is no room in the housing to land wires and the terminal block will only accept 14 awg solid or smaller stranded wire. Not practical for almost any commercial installation
Frustrated Sparky
Minneapolis MN
4 months ago
Was this review helpful to you?

quick, well done

we get people back to where they were yesterday, you guys help us make it happen. Our clients in Spokane Valley thank you
Jeff
spokane valley WA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Pump,Good Price, Good Service

This online store was very easy to navigate. I had no problems what so ever. No hidden stuff to worry about.
Hillbilly
Alma wi.
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does it come with the rubber gaskets?

Asked by Laundromat owner 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the pump does come with the flange gaskets.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy