UP Series Bronze Pumps are single-speed circulators built around a bronze pump housing, made for open-loop systems where the water in the loop isn't pre-treated with chemical additives. The UP15-42B5 model, for one, runs on 115V power at 1/25 HP through a 1/2 inch sweat connection, a common footprint across the smaller pumps in the line. Grundfos designs this series for heating system circulation, domestic hot water recirculation, and liquid circulation in cooling and air-conditioning systems. Bronze construction resists the corrosion that can develop in open systems exposed to fresh makeup water, unlike cast iron pumps that are reserved for closed hydronic loops. A single-speed design keeps installation simple, since there's no speed setting to configure beyond wiring the pump into the circuit. Specifying the bronze version instead of a cast iron equivalent is the deciding factor whenever a system draws in city water directly, such as a domestic hot water recirculation loop or an open solar thermal system.
Subcategories
Buying Guide
Connection type is the first decision. A new installation being sweated directly into copper plumbing works fine with a standard sweat connection pump, while a retrofit replacing an older circulator benefits from a union connection version that lets a technician pull the pump later without cutting pipe. Horsepower and voltage come next, and most pumps in this bronze line run 1/25 HP on 115V power, though checking the nameplate on the specific model against the system's head and flow requirements before ordering avoids an undersized pump on a longer loop. Check valve needs depend on the system layout. A single-zone loop with no other circulation path may not need one, but a multi-zone hydronic system or a recirculation loop with more than one pump running at different times usually needs backflow protection, either built into the pump or added separately in line. UP Series Bronze Pumps built with an integrated check valve save a fitting and a labor step compared to installing a standalone valve, which matters on tight installation schedules. Bronze housing itself is non-negotiable on any open-loop system, since untreated makeup water corrodes cast iron pump bodies over time in a way bronze resists. Finally, when an existing pump is only failing at the check valve, a replacement valve kit costs less in labor and material than swapping the whole pump, and it's worth checking kit compatibility against the exact pump model before ordering.
Frequently Asked Questions
What's the difference between a sweat connection and a union connection pump?
A sweat connection pump solders directly into copper pipe, which works well on a new installation but means cutting the pipe to remove the pump later. A union connection pump threads into a union fitting instead, letting a technician disconnect and pull the pump for service without cutting into the line. Retrofit jobs replacing an existing circulator usually favor the union style for that reason.
Does every pump in this bronze line include a check valve?
No, not every model includes one. Some union-connection pumps, such as the UP15-29SU, ship without a built-in check valve and need a separate valve installed upstream if backflow prevention is required. Other models, like the UP15-10BUC7, integrate the check valve directly into the pump body. Confirming which configuration a specific model uses before ordering avoids adding backflow protection twice or missing it entirely.
What horsepower and voltage do these pumps typically run?
Most pumps in the bronze UP series run at 1/25 HP on 115V power, single-speed, matching common residential and light commercial hydronic and recirculation loads. Checking the nameplate on the exact model against the system's flow and head requirements is still worth doing before ordering, since a slightly larger model may be needed on a longer or higher-resistance loop. Bronze construction stays consistent across the horsepower range in this line.
Why does bronze construction matter for these pumps compared to cast iron?
Bronze construction resists corrosion from untreated makeup water in open-loop systems, such as domestic hot water recirculation or open solar thermal loops, in a way cast iron pump bodies can't. Cast iron circulators are reserved for closed hydronic loops where the same water recirculates without fresh makeup water entering the system. Choosing bronze over cast iron comes down to whether the system is open or closed.
Can a failing check valve be replaced without swapping the whole pump?
Yes, a replacement check valve kit, such as the Grundfos 596630, restores backflow protection on a UP15 or UPS15 pump without replacing the pump body. A stuck or worn check valve is a common reason a recirculation pump runs constantly or loses performance. Swapping in a kit costs less in labor and material than replacing a pump that's otherwise still working.